Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 male 0 Degree shielded B-cod. with cable, Profibus, PUR 1x2xAWG24 shield

  • Mfr # 7000-13201-3301000

  • Zoro # G600459267


product price: $117.89
/ea
Free Shipping & Returns

Key Features

Color
gray
Jacket Color
gray
Jacket Material
PVC
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13201-3301000
Zoro #
G600459267
UPC #
-
Country of Origin
Germany

Details

Color
gray
Jacket Color
gray
Jacket Material
PVC
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); CE conform
Temp. Range
-25 to +85 °C
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.