Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 male, 0 Degree, shielded, d-cod., with cable, Ethernet, PUR 2x2xAWG22 shield

  • Mfr # 7000-13221-6434000

  • Zoro # G700458214


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Color
black
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Jacket Color
black
Wire Gauge
similar to AWG 22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13221-6434000
Zoro #
G700458214
UPC #
-
Country of Origin
Czechia

Details

Color
black
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Jacket Color
black
Wire Gauge
similar to AWG 22
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Shielded
yes
Cable Type
3 (PUR)
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.