Shop MURRELEKTRONIK
See all product information
M12 FEMALE 0 Degree SHIELDED, PUR 5X0.34 shielded black UL/CSA, drag ch 10m
Mfr # 7000-13221-6431000
Zoro # G200458172
product price: $127.53
/ea
Free Shipping & Returns
Key Features
Color
black
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 22
Shielding
Copper braid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-13221-6431000
Zoro #
G200458172
UPC #
-
Country of Origin
Czechia
Details
Color
black
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 22
Shielding
Copper braid
Material
PUR
Cable Type
3 (PUR)
Jacket Material
PUR
Jacket Color
black
Temp. Range
-25 to +85 °C
Description
M12 FEMALE 0° SHIELDED, PUR 5X0.34 shielded black UL/CSA, drag ch 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.