M12 MALE, 0 Degree SHIELDED, D CODED, ETHERNET, PUR 2x2xAWG22 shielded vio UL

  • Mfr # 7000-13221-6435000

  • Zoro # G600459311


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Color
black
Shielding
Copper braid
Material
PUR
Jacket Material
PUR
Cable Type
3 (PUR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13221-6435000
Zoro #
G600459311
UPC #
-
Country of Origin
Czechia

Details

Color
black
Shielding
Copper braid
Material
PUR
Jacket Material
PUR
Cable Type
3 (PUR)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Jacket Color
black
Shielded
yes
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.