Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 male 0 Degree shielded field-wireable B-cod.

  • Mfr # 7000-13161-3490150

  • Zoro # G200448180


product price: $53.49
/ea

Key Features

Standards
DIN EN 61076-2-101 (M12); CE conform
Jacket Material
PUR; PUR/PVC
Shielded
yes
Bend Radius
10
Total Number of Conductors - Data Cable
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13161-3490150
Zoro #
G200448180
UPC #
-
Country of Origin
Czechia

Dimensions

Bend Radius
10

Details

Standards
DIN EN 61076-2-101 (M12); CE conform
Jacket Material
PUR; PUR/PVC
Shielded
yes
Total Number of Conductors - Data Cable
5
Jacket Color
gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products