M12 male receptacle A-cod. front mount incl. nut, wires PP 5x0, 34 1m

  • Mfr # 7000-13522-9720100

  • Zoro # G300458102


product price:  $30.89
/ea

Key Features

Material
Zinc die casting
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13522-9720100
Zoro #
G300458102
UPC #
-
Country of Origin
Germany

Details

Material
Zinc die casting
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C

Description

M12 male receptacle A-cod. front mount incl. nut, wires PP 5x0,34 1m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.