
M12 MALE 0 Degree SHIELDED, PVC 4X0.34 shielded GRAY, 3m
Mfr # 7000-12361-2150150
Zoro # G200457335
product price: $32.99
/eaKey Features
Color
gray
Jacket Color
gray
Jacket Material
PVC
Wire Gauge
similar to AWG 22
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12361-2150150
Zoro #
G200457335
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Jacket Color
gray
Jacket Material
PVC
Wire Gauge
similar to AWG 22
Shielded
no
Cable Type
1 (PVC)
Material
PUR
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.