M12 MALE 0 Degree SHIELDED WIREABLE SCREW TERM., 5-pol. max.0, 75 sq mm 4-6mm

  • Mfr # 7000-12441-6351000

  • Zoro # G800457537


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
black
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-12441-6351000
Zoro #
G800457537
UPC #
-
Country of Origin
Germany

Details

Color
black
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Jacket Color
black
Shielded
no
Cable Type
3 (PUR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.