M12 MALE 0 Degree SHIELDED WIREABLE SCREW TERM., 8-pol. max.0.5 sq mm 6-8mm

  • Mfr # 7000-13611-6010200

  • Zoro # G000459034


product price:  $54.95
/ea

Key Features

Color
black
Wire Gauge
similar to AWG 22
Standards
UL (AWM-Style 2464/1731), CSA
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-13611-6010200
Zoro #
G000459034
UPC #
-
Country of Origin
Germany

Details

Color
black
Wire Gauge
similar to AWG 22
Standards
UL (AWM-Style 2464/1731), CSA
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)
Shielded
yes
Jacket Material
PVC
Shielding
Copper braid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.