
M12 MALE 0 Degree WIREABLE SCREW TERM., 4-pol. max.0, 75 sq mm 4-6mm
Mfr # 7000-12341-3242000
Zoro # G300457693
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12341-3242000
Zoro #
G300457693
UPC #
-
Country of Origin
Germany
Details
Color
gray
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Jacket Color
gray
Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.