
M12 female 90 Degree with cable, PVC 4x0.34 bk UL/CSA 10m
Mfr # 7000-12341-6141000
Zoro # G600459236
product price: $58.29
/eaKey Features
Color
black
Wire Gauge
similar to AWG 22
Mounting Style
inserted, tightened
Cable Type
1 (PVC)
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-12341-6141000
Zoro #
G600459236
UPC #
-
Country of Origin
Czechia
Details
Color
black
Wire Gauge
similar to AWG 22
Mounting Style
inserted, tightened
Cable Type
1 (PVC)
Shielded
no
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Jacket Color
black
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Material
PUR
Description
M12 female 90° with cable, PVC 4x0.34 bk UL/CSA 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.