
M12 female 90 Degree with cable, PVC 4x0.34 bk UL/CSA 2m
Mfr # 7000-12341-6140200
Zoro # G800458961
product price: $23.63
/eaKey Features
Color
black
Material
PUR
Wire Gauge
similar to AWG 22
Mounting Style
inserted, tightened
Jacket Color
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-12341-6140200
Zoro #
G800458961
UPC #
-
Country of Origin
Czechia
Details
Color
black
Material
PUR
Wire Gauge
similar to AWG 22
Mounting Style
inserted, tightened
Jacket Color
black
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)
Jacket Material
PVC
Shielded
no
Description
M12 female 90° with cable, PVC 4x0.34 bk UL/CSA 2m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.