
M12 FEMALE 90 Degree SHIELDED, PUR 8x0, 25 shielded GRAY, drag ch 5m
Mfr # 7000-17141-2940500
Zoro # G500458438
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Shielding
Copper braid
Wire Gauge
similar to AWG 24
Jacket Material
PUR
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-17141-2940500
Zoro #
G500458438
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Shielding
Copper braid
Wire Gauge
similar to AWG 24
Jacket Material
PUR
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Material
PUR
Shielded
yes
Description
M12 FEMALE 90° SHIELDED, PUR 8x0,25 shielded GRAY, drag ch 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.