
M12 male 0 Degree with cable, PUR 3x0.34 bk UL/CSA+drag chain 20m
Mfr # 7000-08871-6340050
Zoro # G800457780
product price: $25.69
/eaKey Features
Color
black
Standards
cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-08871-6340050
Zoro #
G800457780
UPC #
-
Country of Origin
Germany
Details
Color
black
Standards
cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
no
Cable Type
3 (PUR)
Jacket Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.