M12 male 0 Degree with cable, PUR 3x0.34 gy UL/CSA 3m

  • Mfr # 7000-08741-6003500

  • Zoro # G000458426


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Color
black
Cable Type
1 (PVC)
Shielding
Copper braid
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-08741-6003500
Zoro #
G000458426
UPC #
-
Country of Origin
Germany

Details

Color
black
Cable Type
1 (PVC)
Shielding
Copper braid
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
Shielded
yes
Jacket Material
PVC
Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.