M12 male 0 Degree with cable, PUR 4x0.34 bk UL/CSA 1m

  • Mfr # 7000-11021-2260150

  • Zoro # G500458261


product price:  $36.65
/ea

Key Features

Color
gray
Material
PBT; Plastic
Shielded
no
Cable Type
2 (PUR/PVC)
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-11021-2260150
Zoro #
G500458261
UPC #
-
Country of Origin
Germany

Details

Color
gray
Material
PBT; Plastic
Shielded
no
Cable Type
2 (PUR/PVC)
Temp. Range
-25 to +85 °C
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Wire Gauge
similar to AWG 18
Jacket Material
PUR/PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.