
M12 male 0 Degree with cable, PUR 4x0.34 bk UL/CSA+drag chain 10m
Mfr # 7000-11061-2260500
Zoro # G100457282
product price: $57.49
/eaKey Features
Color
gray
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Cable Type
2 (PUR/PVC)
Wire Gauge
similar to AWG 18
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-11061-2260500
Zoro #
G100457282
UPC #
-
Country of Origin
Germany
Details
Color
gray
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Cable Type
2 (PUR/PVC)
Wire Gauge
similar to AWG 18
Material
Plastic
Shielded
no
Jacket Material
PUR/PVC
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.