
M12 male 0 Degree with cable, PUR 4x0.34 gy UL/CSA+drag chain 5m
Mfr # 7000-11021-2160150
Zoro # G300458959
product price: $31.29
/eaKey Features
Color
gray
Jacket Material
PVC
Cable Type
1 (PVC)
Wire Gauge
similar to AWG 18
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-11021-2160150
Zoro #
G300458959
UPC #
-
Country of Origin
Germany
Details
Color
gray
Jacket Material
PVC
Cable Type
1 (PVC)
Wire Gauge
similar to AWG 18
Shielded
no
Material
PBT; Plastic
Temp. Range
-25 to +85 °C
Standards
CE conform
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.