M12 male 0 Degree with cable, PUR 5x0.34 bk UL/CSA 1.5m

  • Mfr # 7000-12021-0142000

  • Zoro # G000458235


product price:  $89.85
/ea
Free Shipping & Returns

Key Features

Color
yellow
Temp. Range
-25 to +85 °C
Material
PUR
Jacket Material
PVC
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-12021-0142000
Zoro #
G000458235
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Temp. Range
-25 to +85 °C
Material
PUR
Jacket Material
PVC
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Shielded
no
Wire Gauge
similar to AWG 22
Cable Type
1 (PVC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.