
M12 male 0 Degree with cable, PUR 5x0.34 gy UL/CSA 3m
Mfr # 7000-12001-6332000
Zoro # G700458757
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Color
black
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12001-6332000
Zoro #
G700458757
UPC #
-
Country of Origin
Germany
Details
Color
black
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Cable Type
3 (PUR)
Mounting Style
inserted, tightened
Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.