
M12 FEMALE 90 Degree SHIELDED, PUR 4X0.34 shielded GRAY, 5m
Mfr # 7000-13261-3310500
Zoro # G100457794
product price: $77.69
/ea
Free Shipping & Returns
Key Features
Color
gray
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); CE conform
Shielded
yes
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-13261-3310500
Zoro #
G100457794
UPC #
-
Country of Origin
Germany
Details
Color
gray
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); CE conform
Shielded
yes
Jacket Color
gray
Jacket Material
PUR/PVC
Material
PUR
Description
M12 FEMALE 90° SHIELDED, PUR 4X0.34 shielded GRAY, 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.