M12 male 0 Degree with cable, PVC 4x0.34 gy UL/CSA 0.1m

  • Mfr # 7000-10001-2160150

  • Zoro # G300457396


product price:  $28.25
/ea

Key Features

Color
gray
Shielded
no
Cable Type
1 (PVC)
Jacket Material
PVC
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-10001-2160150
Zoro #
G300457396
UPC #
-
Country of Origin
Germany

Details

Color
gray
Shielded
no
Cable Type
1 (PVC)
Jacket Material
PVC
Temp. Range
-25 to +85 °C
Material
PBT; Plastic
Wire Gauge
similar to AWG 18
Standards
CE conform

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.