
M12 male 0 Degree with cable, PVC 4x0.34 gy UL/CSA 0.6m
Mfr # 7000-10001-2160300
Zoro # G400457500
product price: $43.89
/eaKey Features
Color
gray
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Jacket Material
PVC
Standards
CE conform
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-10001-2160300
Zoro #
G400457500
UPC #
-
Country of Origin
Germany
Details
Color
gray
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Jacket Material
PVC
Standards
CE conform
Shielded
no
Cable Type
1 (PVC)
Material
PBT; Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.