MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m

  • Mfr # 7000-11001-2160300

  • Zoro # G000458822


product price:  $34.19
/ea

Key Features

Color
gray
Material
Plastic
Cable Type
1 (PVC)
Shielded
no
Wire Gauge
similar to AWG 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-11001-2160300
Zoro #
G000458822
UPC #
-
Country of Origin
Germany

Details

Color
gray
Material
Plastic
Cable Type
1 (PVC)
Shielded
no
Wire Gauge
similar to AWG 18
Jacket Material
PVC
Standards
CE conform
Temp. Range
-25 to +85 °C

Description

MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.