M12 male 0 Degree with cable, PVC 4x0.34 ye UL/CSA 1.5m

  • Mfr # 7000-08871-6340100

  • Zoro # G400457760


product price:  $29.15
/ea

Key Features

Color
black
Wire Gauge
similar to AWG 22
Material
PUR
Cable Type
3 (PUR)
Standards
cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-08871-6340100
Zoro #
G400457760
UPC #
-
Country of Origin
Germany

Details

Color
black
Wire Gauge
similar to AWG 22
Material
PUR
Cable Type
3 (PUR)
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Jacket Material
PUR
Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.