
M12 male 0 Degree with cable, PVC 4x0.34 ye UL/CSA 20m
Mfr # 7000-08941-6950300
Zoro # G600459243
product price: $41.79
/eaKey Features
Color
black
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Shielded
no
Material
TPU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-08941-6950300
Zoro #
G600459243
UPC #
-
Country of Origin
Germany
Details
Color
black
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Shielded
no
Material
TPU
Jacket Material
PUR
Temp. Range
-25 to +80 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.