
M8 FEMALE 90 Degree ETHERCAT POWER, PUR 4X0.34 black UL/CSA, drag ch 10m
Mfr # 7000-08881-6341000
Zoro # G100458418
product price: $86.15
/ea
Free Shipping & Returns
Key Features
Color
black
Jacket Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-08881-6341000
Zoro #
G100458418
UPC #
-
Country of Origin
Germany
Details
Color
black
Jacket Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Material
PUR
Shielded
no
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Description
M8 FEMALE 90° ETHERCAT POWER, PUR 4X0.34 black UL/CSA, drag ch 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.