
M12 male 0 Degree with cable, PVC 5x0.34 ye UL/CSA 2m
Mfr # 7000-11061-6360100
Zoro # G500458230
product price: $29.59
/eaKey Features
Color
black
Wire Gauge
similar to AWG 18
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-11061-6360100
Zoro #
G500458230
UPC #
-
Country of Origin
Germany
Details
Color
black
Wire Gauge
similar to AWG 18
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Jacket Material
PUR
Shielded
no
Temp. Range
-25 to +85 °C
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.