
M12 male 0 Degree / RJ45 male 0 Degree shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 10m
Mfr # 7700-44711-S4U1000
Zoro # G400448232
original price: $155.99 , new price: $140.99 , 9 percent off
new price: $140.99
/ea
Free Shipping & Returns
Key Features
Transmission Speed
up to 100 Mbit/s full duplex
Wire Size
similar to AWG 24
Jacket Material
TPE
Shielded
yes
Temp. Range
-25 to +85 °C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7700-44711-S4U1000
Zoro #
G400448232
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
similar to AWG 24
Details
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Material
TPE
Shielded
yes
Temp. Range
-25 to +85 °C
Jacket Color
blue
Description
M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.