M12 male 0 Degree/M12 female 0 Degree, PUR 4x0.34 bk UL/CSA+robot+drag chain 0.6m

  • Mfr # 7000-23351-3980500

  • Zoro # G700459280


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Temp. Range
-5 to +70 °C
Jacket Color
gray
Wire Gauge
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Cable Type
2 (PUR/PVC)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-23351-3980500
Zoro #
G700459280
UPC #
-
Country of Origin
Germany

Details

Color
gray
Temp. Range
-5 to +70 °C
Jacket Color
gray
Wire Gauge
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Cable Type
2 (PUR/PVC)
Shielded
no
Standards
UL (AWM-Style 21441/10955), CE conform
Jacket Material
PUR/PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.