
M12 MALE 90 Degree FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75 sq mm 4-6mm
Mfr # 7000-12341-6340250
Zoro # G800458381
product price: $38.55
/eaKey Features
Color
black
Cable Type
3 (PUR)
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12341-6340250
Zoro #
G800458381
UPC #
-
Country of Origin
Czechia
Details
Color
black
Cable Type
3 (PUR)
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 22
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.