M12 male 90 Degree / M12 female 90 Degree, PUR 3x0.34 gy UL/CSA+drag chain 2m

  • Mfr # 7000-40021-6140150

  • Zoro # G100457343


product price:  $36.79
/ea

Key Features

Color
black
Wire Gauge
similar to AWG 22
Jacket Color
black
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40021-6140150
Zoro #
G100457343
UPC #
-
Country of Origin
Czechia

Details

Color
black
Wire Gauge
similar to AWG 22
Jacket Color
black
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Material
PUR
Shielded
no

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.