
M12 male 0 Degree / M12 male, 0 Degree, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragchain 5m
Mfr # 7000-44511-7960500
Zoro # G700457606
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Color
green
Transmission Speed
up to 100 Mbit/s full duplex
Material
PUR
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-44511-7960500
Zoro #
G700457606
UPC #
-
Country of Origin
Hungary
Details
Color
green
Transmission Speed
up to 100 Mbit/s full duplex
Material
PUR
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Shielded
yes
Mounting Style
inserted, tightened
Jacket Material
PUR
Description
M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL,CSA+dragchain 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.