
M12 male 90 Degree / M12 female 90 Degree shielded Cube67, PUR 20AWG+22AWG shielde
Mfr # 7000-44511-7980500
Zoro # G600458024
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Shielded
yes
Jacket Material
PUR
Mounting Style
inserted, tightened
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-44511-7980500
Zoro #
G600458024
UPC #
-
Country of Origin
Germany
Details
Color
violet
Shielded
yes
Jacket Material
PUR
Mounting Style
inserted, tightened
Material
PUR
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Shielding
Copper braid
Transmission Speed
up to 100 Mbit/s full duplex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.