M12 MALE 90 Degree / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, d

  • Mfr # 7000-40561-6100200

  • Zoro # G800459005


product price:  $34.69
/ea

Key Features

Color
black
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Wire Gauge
similar to AWG 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40561-6100200
Zoro #
G800459005
UPC #
-
Country of Origin
Germany

Details

Color
black
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Wire Gauge
similar to AWG 24
Material
PUR
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)
Shielded
no

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.