
M12 MALE 90 Degree SHIELDED WIREABLE SCREW TERM., 8-pol. max.0.5 sq mm 6-8mm
Mfr # 7000-13611-6410100
Zoro # G600458352
product price: $65.99
/eaKey Features
Color
black
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Wire Gauge
similar to AWG 22
Jacket Color
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-13611-6410100
Zoro #
G600458352
UPC #
-
Country of Origin
Germany
Details
Color
black
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Wire Gauge
similar to AWG 22
Jacket Color
black
Jacket Material
PUR
Cable Type
3 (PUR)
Shielded
yes
Standards
cURus (AWM-Style 20549/10493); CE conform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.