M12 male 90 Degree with cable, PUR 4x0.34 ye UL/CSA 3m

  • Mfr # 7000-12021-2140150

  • Zoro # G200458851


product price:  $21.95
/ea

Key Features

Color
gray
Jacket Material
PVC
Shielded
no
Material
PUR
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-12021-2140150
Zoro #
G200458851
UPC #
-
Country of Origin
Germany

Details

Color
gray
Jacket Material
PVC
Shielded
no
Material
PUR
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.