Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 22 AWG Max, Yellow, Polyurethane Insulation

  • Mfr # 7000-C0101-0340000

  • Zoro # G100448099


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Maximum Wire Size
22 AWG
Insulation Material
Polyurethane
Material
Copper
Standards
cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-C0101-0340000
Zoro #
G100448099
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Wire Connector
Color
Yellow
Insulation Material
Polyurethane
Material
Copper
Standards
cURus (AWM-Style 20549/10493); CE conform

Description

CABLE DRUM Ã ̃ 355MM, PUR 4X0.34 YELLOW, UL/CSA, drag ch 100m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.