EMC SUPPRESSOR FOR MOTOR, RC 3 BU/022-575VAC, star, AWG 20, wire 70 mm, ferr. ends, adhes. pad

  • Mfr # 236116

  • Zoro # G700618045


product price:  $676.99
/pk 10, $67.70/ea
Free Shipping & Returns

Key Features

Voltage
575 to 575 V AC
Temp. Range
-20 to +60 °C
Height
43 mm
Length
40 mm
Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236116
Zoro #
G700618045
UPC #
-
Country of Origin
Czechia

Dimensions

Height
43 mm
Length
40 mm
Width
15 mm

Details

Voltage
575 to 575 V AC
Temp. Range
-20 to +60 °C
Mounting
DIN-rail mountable
Housing Material
Plastic

Description

EMC SUPPRESSOR FOR MOTOR, RC 3 BU/022-575VAC, star, AWG 20, wire 70 mm, ferr. ends,adhes. pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.