
CAP FOR D-BOX M12 8-WAY 5-POLE, No pot-sep.25m PUR/PVC 3X0.75+16x0, 34
Mfr # 8000-88559-3982500
Zoro # G400691935
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Jacket Material
PUR/PVC
Temp. Range
-20 to +70 °C
Cable Type
2 (PUR/PVC)
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000-88559-3982500
Zoro #
G400691935
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Jacket Material
PUR/PVC
Temp. Range
-20 to +70 °C
Cable Type
2 (PUR/PVC)
Shielded
no
Wire Gauge
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Jacket Color
gray
Material
Plastic
Standards
UL (AWM-Style 21441/10955), CE conform
Description
CAP FOR D-BOX M12 8-WAY 5-POLE, No pot-sep.25m PUR/PVC 3X0.75+16x0,35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.