M12 male receptacle A-cod. front mount incl. nut, wires 12x0.14 0, 5m

  • Mfr # 7000-18001-0361000

  • Zoro # G500457998


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Color
yellow
Material
PBT; Plastic
Jacket Material
PUR
Shielded
no
Cable Type
3 (PUR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-18001-0361000
Zoro #
G500457998
UPC #
-
Country of Origin
Czechia

Details

Color
yellow
Material
PBT; Plastic
Jacket Material
PUR
Shielded
no
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10493); CE conform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.