
M12 male straight / M12 female straight shielded, PUR-OB 4x0, 34 shield
Mfr # 7000-40041-2351000
Zoro # G500458414
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Wire Gauge
similar to AWG 22
Material
PUR
Jacket Color
gray
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40041-2351000
Zoro #
G500458414
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Wire Gauge
similar to AWG 22
Material
PUR
Jacket Color
gray
Jacket Material
PUR
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.