Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 male str.with open ended cable MSAL0-WMG3.0

  • Mfr # 7000-89701-7910060

  • Zoro # G800457308


product price: $73.45
/ea

Key Features

Color
green
Wire Gauge
similar to AWG 26
Shielding
Copper braid
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-89701-7910060
Zoro #
G800457308
UPC #
-
Country of Origin
Germany

Details

Color
green
Wire Gauge
similar to AWG 26
Shielding
Copper braid
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Transmission Speed
100 Mbit/s
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
yes
Jacket Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.