
M12 male Y-distributor / M12 female 0 Degree V2A
Mfr # 7000-89401-6340700
Zoro # G100458500
product price: $95.29
/ea
Free Shipping & Returns
Key Features
Color
black
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Shielded
no
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-89401-6340700
Zoro #
G100458500
UPC #
-
Country of Origin
Germany
Details
Color
black
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Shielded
no
Jacket Material
PUR
Material
PUR
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.