
M12 Power L-cod. 5pol. female 0 Degree with cable, PUR 5x1.5 gy 5m
Mfr # 7000-88041-0300030
Zoro # G100458166
product price: $53.15
/eaKey Features
Color
yellow
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Material
PUR
Jacket Color
yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-88041-0300030
Zoro #
G100458166
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Material
PUR
Jacket Color
yellow
Shielded
no
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.