
M12 STEEL FEMALE 0 Degree, TPE-S-OB 4X0.34 GRAY, 5m
Mfr # 7044-12221-3360500
Zoro # G200458875
product price: $86.35
/eaKey Features
Color
gray
Wire Gauge
similar to AWG 22
Jacket Color
gray
Shielded
no
Jacket Material
TPE-S
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7044-12221-3360500
Zoro #
G200458875
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Wire Gauge
similar to AWG 22
Jacket Color
gray
Shielded
no
Jacket Material
TPE-S
Temp. Range
-40 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.