M12-Steel female 90 Degree with cable, PVC 4x0.34 gy UL/CSA 15m

  • Mfr # 7044-12341-2141500

  • Zoro # G300457747


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Temp. Range
-40 to +85 °C
Cable Type
1 (PVC)
Jacket Material
PVC
Standards
UL (AWM-Style 2464/1731), CSA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7044-12341-2141500
Zoro #
G300457747
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Temp. Range
-40 to +85 °C
Cable Type
1 (PVC)
Jacket Material
PVC
Standards
UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
Shielded
no

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.