
M12 XTREME FEMALE 90 Degree, PUR 4x0, 5 black UL/CSA, drag ch 1.5m
Mfr # 7000-88281-2300400
Zoro # G100458838
product price: $87.19
/ea
Free Shipping & Returns
Key Features
Color
gray
Material
PUR
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-88281-2300400
Zoro #
G100458838
UPC #
-
Country of Origin
Germany
Details
Color
gray
Material
PUR
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Jacket Color
gray
Shielded
no
Cable Type
3 (PUR)
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.