
M12 Y-Distributor 0 Degree / MSUD 18mm 1 LED +z-diode/ 4-pole, PIN 2, 3, 4, 5 PU
Mfr # 7000-89511-2410300
Zoro # G000457313
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-89511-2410300
Zoro #
G000457313
UPC #
-
Country of Origin
Germany
Details
Color
gray
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Shielded
yes
Jacket Color
gray
Cable Type
3 (PUR)
Shielding
Copper braid
Wire Gauge
similar to AWG 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.