M12 Y-DISTRIBUTOR / M12 FEMALE 0 Degree, PVC 3X0.34 YELLOW, UL, CSA 0.3m

  • Mfr # 7000-40521-3480500

  • Zoro # G400458880


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Jacket Material
PVC
Shielded
yes
Jacket Color
gray
Standards
DIN EN 61076-2-101 (M12); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40521-3480500
Zoro #
G400458880
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Jacket Material
PVC
Shielded
yes
Jacket Color
gray
Standards
DIN EN 61076-2-101 (M12); CE conform
Material
PUR
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.